Rechargeable Headlamp, LED, Lithium Ion, 1200lm, Purple

  • Mfr # HM55R-Purple

  • Zoro # G221736143


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Water Penetration Rating
IP68
Color Temperature
Spotlight around 6500K, floodlight around 5000K
Battery Size
18650 mAh
Lamp Life
141.16 hr
Light Output Modes
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM55R-Purple
Zoro #
G221736143
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650 mAh
Height
1.73 in
Length
2.52 in
Width
1.34 in

Details

Water Penetration Rating
IP68
Color Temperature
Spotlight around 6500K, floodlight around 5000K
Lamp Life
141.16 hr
Light Output Modes
9
Beam Distance
574 ft
Rechargeable
Yes
Body Color
Purple
Special Light Output Mode
Red, red flash
Lumens
1200
Lamp Type
one Luminus SST25 LED, one Luminus SST20V-Ra90 LED, one 2835 red LED
Item
HM Series Rechargeable Headlamp
Body Material
Aluminum

Description

The Fenix HM55R Rechargeable Headlamp is the one light you can count on for anything-camping under the stars, working late on a jobsite, chasing the next trail run, or casting a line at dawn. Delivering up to 1200 lumens and reaching 574ft (175m), it combines serious brightness with a compact, easy-to-wear design. Its 1600mAh battery powers nine versatile lighting modes, offering excellent runtimes so you can stay out longer. Switch effortlessly between the separate spotlight and floodlight or activate the red light to preserve night vision. The large, glove-friendly switch ensures quick adjustments, while the wide, comfortable headband keeps the fit secure during hours of wear. With an IP68 waterproof and dustproof rating, the HM55R is ready for rain, mud, and rugged conditions. Whatever the task or adventure, this headlamp is designed to deliver dependable, all-around performance in a small, durable package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.