Zoro Homepage

Smart Battery Charger, 1-Channel, LCD screen, Micro-USB Charging, USB Discharging

  • Mfr # ARE-D1

  • Zoro # G416222536


product price: $16.29
/ea

Key Features

For Use With
Compatible with Rechargeable Li-ion Batteries: 10440, 14500, 16340, 18350, 18650, 21700, 26650; and Ni-MH/Ni-Cd Batterie: AAA, AA, C
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARE-D1
Zoro #
G416222536
UPC #
-
Country of Origin
China

Details

For Use With
Compatible with Rechargeable Li-ion Batteries: 10440, 14500, 16340, 18350, 18650, 21700, 26650; and Ni-MH/Ni-Cd Batterie: AAA, AA, C
Color
Black

Description

The Fenix ARE-D1 is a single-channel smart charger, built for different types, and different size, rechargeable batteries, whether it be Li-ion, Ni-MH or Ni-Cd. Supports Micro USB charging and USB discharging to keep your other devices charged too. A high-definition LCD screen clearly displays the charging, discharging and battery status. The charger also includes multiple built-in protection circuits that protect against short circuits, over-current, over-voltage and reverse polarity. BATTERIES NOT INCLUDED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.