Zoro Homepage

Storage Bag for Headlamps, Flashlights

  • Mfr # APB-30

  • Zoro # G216222507


product price: $9.95
/ea

Key Features

Height
0.79 in
Color
Camo
Width
4.92 in
Length
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB-30
Zoro #
G216222507
UPC #
-
Country of Origin
China

Dimensions

Height
0.79 in
Width
4.92 in
Length
6.3 in

Details

Color
Camo

Description

The Fenix APB-30 Storage Bag is great for those who need extra protection for your gear. Made to hold any Fenix headlamp, the APB-30 has a main storage compartment plus four partitions. It is made of durable Codura fabric and has a breathable and waterproof PU lining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.