Shop FENIX LIGHTING

Tactical Flashlight, Aluminum, 3600 lm

  • Mfr # TK17
  • Zoro # G516222474

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Spare O-Rings, ARB-L21-6000B Battery, Holster, Lanyard
Number of Batteries
1
Beam Distance Levels
330 m
Battery Chemistry
Lithium Ion
Body Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK17
Zoro #
G516222474
UPC #
6942870312002
Country of Origin
China
Includes
(2) Spare O-Rings, ARB-L21-6000B Battery, Holster, Lanyard
Number of Batteries
1
Item
Tactical Flashlight
Beam Distance Levels
330 m
Battery Chemistry
Lithium Ion
Body Color
Black
IP Rating
IP68
Light Output Modes
Boost, High, Low, Medium
Weight with Batteries
7 oz
Special Operating Modes
Momentary On, Strobe
Environment
Flammable
Drop Rating
1 m
Includes Secondary Light
No
Special Features
Battery Indicator Light, Glass Breaking Tips
Beam Pattern
Spot
Run Time at Maximum Brightness
3.75 hr
Lens Material
Glass
Number of Light Output Modes
4
Series
TK17
Maximum Run Time
60 hr
Programmable Switch
Yes
Hazardous Location Specification
Not Rated
Beam Color
White
Beam Focus
Adjustable
Intrinsically Safe
No
Switch Location
Tail
Includes Charger
Yes
Mount Type
Clip
Charger Style Included
USB Type-C to USB Type-A Cord, USB Type-C Cord
Peak Beam Intensity
27,300 cd
Includes Batteries
Yes
Run Time Levels
60 hr
Maximum Beam Distance
1,083 ft
Brightness Levels
3,600 lm
Maximum Brightness
3,600 lm
Beam Intensity Levels
225 cd, 2,450 cd, 7,250 cd, 27,300 cd
Body Material
Aluminum
Lighting Technology
LED
Application
Law Enforcement, Outdoor Searching, Security
Rechargeable
Yes
Switch Type
Push Button

Dimensions

Overall Width
1 in
Length
5 7/8 in
Overall Height
1 3/8 in
Battery Size
21700
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in
Overall Length
5 7/8 in

Description

Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 1,083 ft, Maximum Brightness 3,600 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 7 oz, Charger Style Included USB Type-C to USB Type-A Cord, USB Type-C Cord, Includes Charger Yes, Beam Color White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.