Zoro Homepage

Tactical Flashlight, Black, Al, LED

  • Mfr # TK20R V2.0

  • Zoro # G405909714


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Weight with Batteries
7.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK20R V2.0
Zoro #
G405909714
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700

Details

Item
Tactical Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Weight with Batteries
7.2 oz
Switch Type
Push Button
Special Features
Battery Indicator Light
Lighting Technology
LED
Drop Rating
1 m
Run Time at Maximum Brightness
2 hr
Battery Chemistry
Lithium Ion
Beam Pattern
Spot
Maximum Brightness
3,000 lm
Hazardous Location Specification
Not Rated
Beam Color
White
Maximum Beam Distance
1,558 ft
Number of Light Output Modes
5
Switch Location
Tail
Special Operating Modes
Strobe
Includes Batteries
Yes
Charger Style Included
USB Type-C Charging Cable
Intrinsically Safe
No
Series
TK20R V2.0
IP Rating
IP68
Includes Charger
No
Beam Focus
Fixed
Includes Secondary Light
No

Description

Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 1,558 ft, Maximum Brightness 3,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 7.2 oz, Charger Style Included USB Type-C Charging Cable, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.