Zoro Homepage

Tactical Flashlight, LED, Lithium Ion, Blk

  • Mfr # TK16 V2.0

  • Zoro # G405976549


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK16 V2.0
Zoro #
G405976549
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Overall Length
5 5/8 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Tactical Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
Features
Advanced Pulse-Frequency Transmission System (APF), Instant Activation and Strobe with the Dual Tactical Tail Switches, Stainless Steel Strike Bezel Inlaid Tungsten Steel Breaking Tips
Light Output Modes
Economy, High, Low, Medium, Turbo
Weight with Batteries
4 oz
Lens Material
Glass
Lamp Life
50,000 hr
Drop Rating
1 m
Peak Beam Intensity
36,100 cd
Lighting Technology
LED
Switch Type
Push Button
Beam Pattern
Spot
Switch Location
Tail
Maximum Beam Distance
380 m
Charger Style Included
USB Type C Cord
Beam Color
White
Maximum Operating Temperature
140 Degrees F
Programmable Switch
Yes
Resistance Properties
Dustproof, Waterproof
Intrinsically Safe
No
Power Source
Battery
Brightness Levels
30 lm, 150 lm, 350 lm, 1,000 lm, 3,100 lm
IP Rating
IP68
Maximum Run Time
2,600 min
Series
TK
Beam Distance Levels
40 m, 80 m, 125 m, 220 m, 380 m
Battery Chemistry
Lithium Ion
Includes Charger
No
Beam Intensity Levels
330 cd, 1,650 cd, 3,900 cd, 12,000 cd, 36,100 cd
Run Time Levels
43.3 hr
Maximum Brightness
3,100 lm
Number of Light Output Modes
6
Application
Tactical
Run Time at Maximum Brightness
160 min
Special Operating Modes
5 Brightness Level, Strobe
Includes Batteries
Yes
Includes Secondary Light
No
Beam Focus
Fixed

Description

Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 6, Maximum Beam Distance 380 m, Maximum Brightness 3,100 lm, Run Time at Maximum Brightness 160 min, Weight with Batteries 4 oz, Charger Style Included USB Type C Cord, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.