Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Flashlight Ring

  • Mfr # ALR-01

  • Zoro # G216222569


product price: $15.55
/ea

Key Features

Width
1.25 in
Length
2.625 in
Height
1.25 in
Color
Black
For Use With
Fits most Fenix tactical flashlights with a body diameter of around 1.0" (26mm) and where the tail cap can be removed; like the HT18, HT30R, PD36R PRO, PD36 TAC, TK16 V2.0, TK20R V2.0, TK20R UE, TK22 TAC, and TK30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR-01
Zoro #
G216222569
UPC #
-
Country of Origin
China

Dimensions

Width
1.25 in
Length
2.625 in
Height
1.25 in

Details

Color
Black
For Use With
Fits most Fenix tactical flashlights with a body diameter of around 1.0" (26mm) and where the tail cap can be removed; like the HT18, HT30R, PD36R PRO, PD36 TAC, TK16 V2.0, TK20R V2.0, TK20R UE, TK22 TAC, and TK30

Description

The Fenix ALR-01 Tactical Flashlight Ring is designed to fit most of Fenixs best-selling tactical flashlights with a tight and secure fit. The slotted grooves on the attachment ring allow you to still keep the flashlights belt clip-no need to remove the clip like other brands. The large finder ring is glove-friendly. Deploy and hold your flashlight confidently in any tactical situation with the Fenix ALR-01.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.