Zoro Homepage

Tactical Handheld Flashlight, LED, Lithium Ion, 3600lm, Black

  • Mfr # TK21R

  • Zoro # G716468146


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
1.42 in
Body Material
Aluminum
Length
6.28 in
Battery Size
21700
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK21R
Zoro #
G716468146
UPC #
-
Country of Origin
China

Dimensions

Width
1.42 in
Length
6.28 in
Battery Size
21700

Details

Body Material
Aluminum
Rechargeable
Yes
Maximum Lumens Output
3600
Body Color
Black
Beam Distance
1575 ft
Max Runtime
72.5 hrs
Water Resistance Rating
IP68
Lighting Modes
5

Description

The Fenix TK21R is a rechargeable tactical flashlight built for high-demand situations where speed, power, and control matter. With a max output of 3600 lumens and a 1574ft 480m beam distance, it delivers strong performance for law enforcement, security professionals, and first responders. The larger of its dual tactical tail switches offers immediate access to the Instant Burst mode, giving users maximum brightness without cycling through other levels. The soft-press, forward clicky switch ensures more control when using momentary on, even under pressure. Powered by a high-capacity 6000mAh battery, this flashlight is USB-C rechargeable via its hidden port-which enhances its IP68 dust and waterproof rating. With glass breaking tips on the strike bezel, rugged aluminum alloy construction, and a matte black, non-reflective finish, the TK21R is engineered for those that demand more from their flashlight.


  • Dual tactical tail switch for instant activation and instant strobe.
  • The soft-press, forward clicky tactical switch is made to be more tactile for precise control in tense situations
  • Advanced Pulse-Frequency Transmission System (APF).
  • Hidden USB Type-C charging port, with inner waterproofing, supports fast charging.
  • Internal dual-spring structure ensures stable lighting even under severe impact.
  • Made of durable A6061-T6 aluminum with a matte finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.