Zoro Homepage

Tactical Handheld Flashlight, LED, Lithium Ion, 5800lm, Black

  • Mfr # TK35R

  • Zoro # G816468145


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Beam Distance
2001 ft
Maximum Lumens Output
5800
Rechargeable
Yes
Length
6.06 in
Battery Size
18650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK35R
Zoro #
G816468145
UPC #
-
Country of Origin
China

Dimensions

Length
6.06 in
Battery Size
18650
Width
1.69 in

Details

Beam Distance
2001 ft
Maximum Lumens Output
5800
Rechargeable
Yes
Body Material
Aluminum
Body Color
Black
Lighting Modes
8
Max Runtime
105 hrs
Water Resistance Rating
IP68
Color Temperature
Around 6500K

Description

The all-new TK35R isnt just an upgrade-its a powerhouse built to blow expectations out of the water. With a searing 5800 lumens and a beam that reaches over 2000 feet 610 meters, this beast lights up the night like nothing else in your gear bag. Its dual 4000mAh batteries fuel up to 105 hours of runtime and power 8 versatile lighting modes including two levels of UV and instant Burst-no need to cycle through brightness levels for maximum brightness. The tail switches include a Flexisensa switch for quick mode changes, while the built-in USB-C port now comes with a more durable sliding cover. Built for users who demand more from their gear, the TK35R offers serious brightness, runtime, and control.


  • Equipped with a high-precision 365 nm UV LED for authenticating credentials, security codes, etc.
  • Silent dual tactical switches at the light tail for instant burst and instant strobe.
  • Flexisensa control toggle switch enables seamless switching among General mode, Lockout mode, and UV mode.
  • Lamp body is made of high-intensity aluminum alloy.
  • Light tail features a USB Type-C charging port with inner waterproofing and a sliding port cover.
  • Battery level indicator in the functional switch shows the current battery level.
  • Intelligent overheat protection and low-voltage warning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.