
Tactical Handheld Flashlight, Programmable, LED, Lithium Ion, 1300lm
Mfr # PD26R ACE
Zoro # G021736145
product price: $69.95
/eaKey Features
Light Output Modes
7
Color Temperature
Around 6500K
Lamp Life
556 hr
Water Penetration Rating
IP68
Special Light Output Mode
Moonlight, Strobe, SOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD26R ACE
Zoro #
G021736145
UPC #
-
Country of Origin
China
Dimensions
Battery Size
18350 mAh
Length
4.17 in
Overall Width
1.05 in
Details
Light Output Modes
7
Color Temperature
Around 6500K
Lamp Life
556 hr
Water Penetration Rating
IP68
Special Light Output Mode
Moonlight, Strobe, SOS
Item
PD Series Handheld Flashlight
Body Material
Aluminum
Body Color
Black
Lumens
1300
Lamp Type
Luminus SFT25R LED
Rechargeable
Yes
Beam Distance
1161 ft
Description
The PD26R ACE is the most compact ACE flashlight yet! At just 4.17 inches long and 3.61 ounces, it slips easily into a pocket or bag, but packs major punch. With an impressive 1300 lumens that can reach 1161 feet (354 meters), this light proves big performance can come in small packages. What sets the PD26R ACE apart is its ability to choose a preset option to operate the flashlight as you need. Unscrew the flashlight’s neck to reveal the SET button, and then choose between three preset options; set 1 for Turbo-only and instant maximum power, set 3 for Low/High/Turbo, or set 5 for all available modes. You can even deactivate strobe if desired-giving you the ultimate control over your EDC flashlight. Power comes from a high-capacity 18350 1600mAh rechargeable battery, delivering runtimes of up to 556 hours on Moonlight mode. A discreet USB-C port makes charging effortless, and a built-in battery indicator keeps you informed of battery performance at a glance. Wrapped in durable A6061-T6 aluminum with a premium HAIII hard-anodized finish, the PD26R ACE is IP68-rated waterproof and can withstand the abuse of the every day or more. Compact, customizable, and rugged enough for daily use, the PD26R ACE has everything it needs to become your next go-to EDC flashlight.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.