Zoro Homepage

Tactical Handheld Flashlight, Programmable, LED, Lithium Ion, 2000lm

  • Mfr # PD35R ACE

  • Zoro # G516468148


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Battery Size
18650
Length
5.53 in
Rechargeable
Yes
Body Color
Black
Width
1.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD35R ACE
Zoro #
G516468148
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Length
5.53 in
Width
1.04 in

Details

Rechargeable
Yes
Body Color
Black
Beam Distance
1247 ft
Maximum Lumens Output
2000
Body Material
Aluminum
Max Runtime
720 hrs
Color Temperature
Around 6500K
Water Resistance Rating
IP68
Lighting Modes
7

Description

The Fenix PD35R ACE is a next-generation flashlight built for those who demand the ultimate control in any environment. As part of the Advanced Command Edition ACE Series, its engineered for optimum performance, with refined features that make operation faster, cleaner, and more intuitive. Delivering up to 2000 lumens and a 1247-foot 380-meter beam, the PD35R ACE doesnt just light up the dark, it cuts through it. SET mode, a hidden switch tucked beneath the neck of the flashlight that puts configuration in your hands. Choose between three preset options so youre in control of how youd like to operate the flashlight. Once you lock in your preference, its all action-no distractions. You can even disable the Strobe mode if you so choose. Built tough with a protected USB-C port, which adds to its IP68 rated dust and waterproof rating, and impact resistant to 1.5 meters, the PD35R ACE is the choice for law enforcement, outdoor missions, and everyday precision.


  • Powered by a Fenix ARB-L18-4000 battery and compatible with two CR123A batteries.
  • Hidden USB Type-C charging port on the light’s neck for convenient charging.
  • Anti-roll and anti-slip body design.
  • Included body clip for versatile attachment.
  • Digitally regulated circuit for maintaining a stable output.
  • Reverse polarity protection, to protect from improper battery insertion
  • Toughened ultra-clear glass lens with an anti-reflective coating.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.