Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Handheld Flashlight, Programmable, LED, Lithium Ion, 3000lm

  • Mfr # PD36R ACE

  • Zoro # G121736144


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Special Light Output Mode
Strobe, SOS
Battery Size
21700 mAh
Light Output Modes
4
Water Penetration Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD36R ACE
Zoro #
G121736144
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700 mAh
Overall Width
1.18 in
Length
5.75 in

Details

Body Material
Aluminum
Special Light Output Mode
Strobe, SOS
Light Output Modes
4
Water Penetration Rating
IP68
Body Color
Black
Rechargeable
Yes
Lamp Type
Luminus SFT70 Gen2 LED
Item
PD Series Handheld Flashlight
Lamp Life
63.45 hr
Lumens
3000
Color Temperature
Around 6500K
Beam Distance
1362 ft

Description

The Fenix PD36R ACE Rechargeable Flashlight pushes lighting to the next level. Delivering an impressive 3000 lumens of brightness and throwing light 1362 feet (415 meters), the PD36R ACE is built for users who want more power, more range, and more control. The PD36R ACE is built on everything that makes the popular PD36R flashlights best-sellers, but with an added level of operational customization. What sets the ACE line apart is its exclusive SET button, hidden beneath the flashlight’s neck. This function allows you to choose how your light operates. Select preset option 1 for Turbo-only output, option 2 for Eco, Medium, and Turbo, or option 3 for the full range of modes-you can even deactivate strobe if desired. Built from durable A6061-T6 aluminum with a HAIII hard-anodized finish, the PD36R ACE is designed to withstand tough conditions. A hidden USB-C port adds to its IP68 waterproof rating, and the battery indicator helps ensure the included 5000mAh battery is 100% ready when you need it. With this degree of power, combined with the ACE level of control, the PD36R ACE is bound to become your next favorite flashlight.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.