Zoro Homepage

Traffic Wand, Soft Silicon, Flexible, Large, White

  • Mfr # AOT-04 White

  • Zoro # G216222484


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

For Use With
Currently compatible with PD40R V3.0, TK11R, TK16 V2.0, TK20R V2.0, TK22 TAC, TK22R, TK26R, WF30RE, HT30R
Width
1.69 in
Length
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOT-04 White
Zoro #
G216222484
UPC #
-
Country of Origin
China

Dimensions

Width
1.69 in
Length
5.98 in

Details

For Use With
Currently compatible with PD40R V3.0, TK11R, TK16 V2.0, TK20R V2.0, TK22 TAC, TK22R, TK26R, WF30RE, HT30R
Body Color
White

Description

Transform your Fenix flashlight into a highly visible, glowing traffic wand with the Fenix AOT-04 Soft Silicone Flexible Traffic Wand, designed to fit flashlight heads with a diameter between 34mm to 40mm 1.34in to 1.57in. The red wand is ideal for emergency situations, traffic control, and SOS signals, while the white wand serves as a diffuser, providing soft white light to illuminate both small and large areas. Made from durable silicone, this flexible wand can be easily folded for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.