Zoro Homepage

Traffic Wand, Soft Silicon, Flexible, Small/Med, Red

  • Mfr # AOT-03 Red

  • Zoro # G816222556


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

For Use With
Currently compatible with the E28R V2.0, E35R, LD30, LD30R, PD32 V2.0, PD32R, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, TK11R, TK16 V2.0, TK20R V2.0, WF30RE
Length
5.98 in
Width
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOT-03 Red
Zoro #
G816222556
UPC #
-
Country of Origin
China

Dimensions

Length
5.98 in
Width
1.44 in

Details

For Use With
Currently compatible with the E28R V2.0, E35R, LD30, LD30R, PD32 V2.0, PD32R, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, TK11R, TK16 V2.0, TK20R V2.0, WF30RE
Body Color
Red

Description

Convert your Fenix flashlight into a highly visible, glowing red or white traffic wand with the Fenix AOT-03 Soft Silicon Flexible Traffic Wand. The red version is the best option for emergency situations, traffic control, and SOS emissions. The white is best used as a diffuser to illuminate small or large areas with a soft white light. Made of durable silicon, this traffic control wand is flexible and can be folded for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.