Zoro Homepage

Traffic Wand, Soft Silicon, Flexible, Small/Med, White

  • Mfr # AOT-03 White

  • Zoro # G916222562


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Length
5.98 in
Width
1.44 in
For Use With
Currently compatible with the E28R V2.0, E35R, LD30, LD30R, PD32 V2.0, PD32R, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, TK11R, TK16 V2.0, TK20R V2.0, WF30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOT-03 White
Zoro #
G916222562
UPC #
-
Country of Origin
China

Dimensions

Length
5.98 in
Width
1.44 in

Details

Body Color
White
For Use With
Currently compatible with the E28R V2.0, E35R, LD30, LD30R, PD32 V2.0, PD32R, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, TK11R, TK16 V2.0, TK20R V2.0, WF30RE

Description

Convert your Fenix flashlight into a highly visible, glowing red or white traffic wand with the Fenix AOT-03 Soft Silicon Flexible Traffic Wand. The red version is the best option for emergency situations, traffic control, and SOS emissions. The white is best used as a diffuser to illuminate small or large areas with a soft white light. Made of durable silicon, this traffic control wand is flexible and can be folded for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.