
Universal Mount
Mfr # BIOBKMT
Zoro # G416222451
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Width
1.5 in
Length
2.5 in
For Use With
For use with most flashlights measuring 0.75″ up to 1.25″ in diameter
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIOBKMT
Zoro #
G416222451
UPC #
-
Country of Origin
China
Dimensions
Width
1.5 in
Length
2.5 in
Details
For Use With
For use with most flashlights measuring 0.75″ up to 1.25″ in diameter
Color
Black
Description
This Universal Mount is the perfect tool for any flashlight owner who needs to attach their flashlight to a tent, camper, bicycle, tree-just about anywhere where hands-free light is needed. Constructed of oil and temperature-resistant thermoplastic blocks and mil-spec hook and loop straps, this durable little mount is weather resistant and perfect for all outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.