Zoro Homepage

USB Rechargeable Battery, 2200mAh, 14500

  • Mfr # ARB-L14-2200U

  • Zoro # G716222441


product price: $12.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L14-2200U
Zoro #
G716222441
UPC #
-
Country of Origin
China

Description

The perfect alternative to standard AA alkaline batteries, the Fenix ARB-L14-2200U is a rechargeable battery that works in many devices that require this type of power. It is the same size and voltage as a standard AA, but has a built in USB Type-C port which allows you to recharge the battery for up to 300 cycles. Better performance with multiple circuit design protections, makes this a much better choice-and is better for the environment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.