Zoro Homepage

USB Rechargeable Battery, 800mAh, 16340

  • Mfr # ARB-L16-800UP

  • Zoro # G816222464


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L16-800UP
Zoro #
G816222464
UPC #
-
Country of Origin
China

Description

The Fenix ARB-L16-800UP Built-in USB-C Rechargeable Battery is a 16340 Li-ion battery with a protection circuit in the anode to help prevent short circuits, overcharge/discharge and overheating. This battery has its own USB Type-C charging port for quick/easy charging without the need for a separate charger. The battery also includes multiple levels of protection including overcharge protection, overheat protection, and pressure relief vents which expel waste gas in the rare case of an internal short circuit preventing an explosion. It is designed to work with: E18R V2.0, GL06, GL22, LD15R, PD25R and HM50R V2.0. A USB Type-C charging cord is NOT included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.