
V2: Industrial Handheld Flashlight, LED, Lithium Ion, Long Distance, 3700lm, Black
Mfr # HT18R V2.0
Zoro # G921736146
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Light Output Modes
7
Lamp Life
87 hr
Body Color
Black
Body Material
Aluminum
Special Light Output Mode
Beacon, Strobe, SOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT18R V2.0
Zoro #
G921736146
UPC #
-
Country of Origin
China
Dimensions
Battery Size
21700 mAh
Overall Width
1 in
Length
7.86 in
Details
Light Output Modes
7
Lamp Life
87 hr
Body Color
Black
Body Material
Aluminum
Special Light Output Mode
Beacon, Strobe, SOS
Lumens
3700
Water Penetration Rating
IP68
Lamp Type
Luminus SFT90 LED
Color Temperature
Around 6500K
Beam Distance
3609 ft
Rechargeable
Yes
Item
HT Series Industrial Handheld Flashlight
Description
If you need extreme beam throw, accessed instantly, then this flashlight is what you’ve been waiting for. The Fenix HT18R V2.0 Long-Distance Flashlight blasts a maximum output of 3700 lumens at an incredibly long distance of 3609 feet (1100 meters). This upgraded model introduces a dual side switch system, allowing quick access to four brightness levels, plus Strobe, SOS, and Beacon flashing modes. Press and hold the main switch for Instant Burst mode which activates full power without cycling through each brightness level. Powered by a high-capacity 6000mAh rechargeable battery, this flashlight provides solid runtimes of up to 87 hours and charges through a USB-C fast-charging port that’s reinforced with inner IP68 waterproofing and protected by a sliding dust cover. Built tough, with aircraft-grade aluminum, the HT18R V2.0 Long-Distance Flashlight is designed for professionals who work in tough environments and require maximum visibility over very long distances-over a quarter of a mile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.