
Wrist Flashlight Holder
Mfr # ALW-01
Zoro # G516222559
product price: $14.95
/eaKey Features
Width
1.77 in
Length
2.09 in
For Use With
Recommended for small flashlights like the E12 V2.0, E18R V2.0, and PD25R. (Will also fit larger flashlights, such as E20 V2.0, E28R, E35R, PD32 V2.0, PD35 V3.0, and PD35R, however, they may be more awkward to balance and fit comfortably)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALW-01
Zoro #
G516222559
UPC #
-
Country of Origin
China
Dimensions
Width
1.77 in
Length
2.09 in
Details
For Use With
Recommended for small flashlights like the E12 V2.0, E18R V2.0, and PD25R. (Will also fit larger flashlights, such as E20 V2.0, E28R, E35R, PD32 V2.0, PD35 V3.0, and PD35R, however, they may be more awkward to balance and fit comfortably)
Color
Black
Description
The Fenix ALW-01 Wrist Flashlight Holder allows you to attach a small flashlight to your wrist. This unique mount allows you to have 360° directional lighting from a small flashlight while freeing up your hands to complete the task at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.