Zoro Homepage

PD35 v3.0 Flashlight with USB Rechargeable Battery

  • Mfr # PD35V3

  • Zoro # G109174418


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Includes
Fenix PD35 v3.0 flashlight;ARB-L18-2600U battery;Micro USB charging cable;Lanyard;Holster;Spare O-ring;User manual;Warranty card
Water Penetration Rating
IPX8
Weight with Batteries
0.18 lbs
Overall Depth
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD35V3
Zoro #
G109174418
UPC #
-
Country of Origin
China

Dimensions

Length
5.28"
Overall Depth
0.9"
Width
1"

Details

Body Color
Black
Includes
Fenix PD35 v3.0 flashlight;ARB-L18-2600U battery;Micro USB charging cable;Lanyard;Holster;Spare O-ring;User manual;Warranty card
Water Penetration Rating
IPX8
Weight with Batteries
0.18 lbs
Beam Distance
391 yards
Peak Beam Intensity
31900 cd
Flashlight Body Material
Aluminum
Lumens
1700 lm
Lamp Type
Luminus SFT40

Description

The Fenix PD35 v3.0 tactical flashlight is a huge upgrade in power of the popular and proven Fenix PD35. It provides a max output of 1700 lumens, and a further throw up to 390 yards. The PD35 v3.0 maintains the sleek stylings for a compact tac light that won't weigh you down. This ideal tactical light can handle any tough environment. The light body is cast from premium type III anodized aluminum and passes a 1.5 meter drop test from six different angles. It is completely dustproof and IP68 waterproof rated, submersible for 30 minutes in 2 meters of water. So take it anywhere with its bi-directional clip and secure the light to backpacks, belts, and molle systems for easy access, or use the included holster or lanyard designed for EDC.
The new PD35 v3.0 comes with a 2600mAh USB rechargeable battery for up to 10 days of continuous runtime. No charger is needed. The LED battery life indicator on the side switch automatically displays battery status whenever the light is turned on. The dual switch design of the PD35 v3.0 is simple and easy to use, with a two-stage tail switch and an all metal side switch. Both are large and pronounced so you can operate while wearing tactical gloves; ideal for personal safety, law enforcement or security personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.