Zoro Homepage

TK20R v2.0 3000 Lumen Rechargeable Flashlight

  • Mfr # Tk20RV2

  • Zoro # G709174443


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Includes
Fenix TK20R v2.0;ARB-L21-5000 V2 Battery;USB-C Charging Cable
Weight with Batteries
0.45 lbs
Peak Beam Intensity
56600 cd
Overall Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tk20RV2
Zoro #
G709174443
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1"
Width
1.34"
Length
6.02"

Details

Body Color
Black
Includes
Fenix TK20R v2.0;ARB-L21-5000 V2 Battery;USB-C Charging Cable
Weight with Batteries
0.45 lbs
Peak Beam Intensity
56600 cd
Beam Distance
519 yards
Lumens
3000 lm
Flashlight Body Material
Aluminum
Lamp Type
Luminus SFT70
Water Penetration Rating
IP68

Description

The Fenix TK20R v2.0 is the latest tactical flashlight from Fenix with powerful upgrades and features. Capable of 3000 lumen max focused output, this handheld torch can reach up to 519 yards of throw. Still a compact flashlight, the TK20R v2.0 maintains the classic tactical profile at six inches, making it a perfect choice as a duty light, or everyday carry with the included carry clip, lanyard, and adjustable holster. Not only is it IP68 waterproof, it is 1.5 meters impact resistant and fitted with double springs on both sides for ultimate dependability. The all-weather design permits operation within extreme temperature ranges of -31 to 113 degrees, making the TK20R v2.0 a reliable light for the harshest of conditions.
The TK20R v2.0 is USB-C rechargeable. Twisting the knurled grip portion exposes the built-in fast charging port. The included high capacity upgraded 5000mAh ARB-L21-5000 battery provides improved battery run time. At full charge this new battery runs over 3 hours on Turbo. Similar to the TK16 v2.0, the new TK20R v2.0 features the tactical tail switch with momentary or constant-on and easy to reach secondary tail switch for mode selection and one-touch strobe. The TK20R v2.0's durability, power, and throw translates to a tactical flashlight ideal for patrol, EDC, search and rescue, or emergencies in any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.