Zoro Homepage

15/16" Keyless Bushing

  • Mfr # 6202220

  • Zoro # G2112092


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.750
Overall Length
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6202220
Zoro #
G2112092
UPC #
662345003056
Country of Origin
United States

Dimensions

For Shaft Dia. - Bushings
15/16 in
Outside Dia. (In.)
1.750
Overall Length
1.875 in
Overall Length (In.)
1.8750
Outside Dia.
1.75 in
Shaft Dia. (In.)
0.9375
Outside Diameter
1 3/4 in
For Bore Diameter
15/16 in
Overall Width
1.875 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Single Nut Locking Assembly
Keyless Bushing Series
GT
Material - Bushings
Corrosion-Resistant Steel
Transmissible Torque
258 ft-lb
Transmissible Torque (Ft.-Lbs.)
258
Transmissible Thrust (Lbs.)
6,050
Hub Contact Pressure (PSI)
9,400
Locking Bolt Quantity
1
Type
Trantorque GT
Material
Corrosion-Resistant Steel
System of Measurement
Inch
Maximum Transmitted Torque
258 ft-lb
Flange Type
None
Hub Contact Pressure
9,400 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 15/16 in, Keyless Bushing Type Single Nut Locking Assembly, Outside Diameter 1 3/4 in, Overall Width 1.875 in, System of Measurement Inch, Finish -, Hub Contact Pressure 9,400 psi, Maximum Transmitted Torque 258 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.