5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 12.25 in OD

  • Mfr # AFD12458

  • Zoro # G3708731


product price:  $44.19
/ea

Key Features

Pulley Outside Dia.
12.25 in
Fits Shaft Dia.
5/8 in
Number of Grooves
1
For V-Belt Section
4L, A
Pulley Material
Fiberglass-Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AFD12458
Zoro #
G3708731
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
12.25 in
Fits Shaft Dia.
5/8 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
12 in
4L Pitch Diameter
12 in
Maximum Bore Diameter
5/8 in
Hub Diameter
2 1/4 in
Pitch Diameter
12 in
Bore Diameter
5/8 in
Outside Diameter
12.25 in
A Pitch Diameter
12 in
Face Width
0.75 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Set Screw Size
5/16 in
For Belt Trade Size
4L, A
Length through Bore
1 19/32 in

Details

Number of Grooves
1
For V-Belt Section
4L, A
Pulley Material
Fiberglass-Reinforced Nylon
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Material
Fiberglass-Reinforced Nylon
Pulley Construction
Spoked
Material Fabrication
Molded
Hub Type
One Side
For V-Belt Type
Classical
Hub Projection
0.76 in
Resistance Properties
Corrosion Resistant
Bore Type
Fixed

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.