Shop FENNER DRIVES
See all product information
Create Account
V-Belt, Nutlink, A/13, 4L, Polyurethane, 5 m, 13-mm Top Width
- Mfr # L01A5
- Zoro # G0607979
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Nutlink
V-Belt Section
4L
Industry Number
A/13
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01A5
- Zoro #
- G0607979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 13 mm
- Thickness
- 5/16 in
- Outside Length
- 5 m
- For Minimum Pulley Pitch Diameter
- 3 in
- Belt Trade Size
- 4L, A
- Maximum Ride Height Above Rim
- 0 in
- Minimum Ride Height Above Rim
- 0 in
Details
- Item
- V-Belt
- Belt Series
- Nutlink
- V-Belt Section
- 4L
- Industry Number
- A/13
- Number of Ribs
- 1
- Material
- Polyurethane
- Standards
- RoHS Compliant
- Minimum Operating Temperature
- -40 Degrees C
- Color
- Orange
- Resistance Properties
- Chemical Resistant, Oil Resistant, High and Low Temperature Resistance
- Belt Material
- Composite Polyurethane/Polyester
- Maximum Operating Temperature
- 116 Degrees C
- Link Connection Type
- Twist Lock
- Application
- Heavy Industry
Description
Link V-Belt, Belt Series NuTLinkB(R), Color Orange, Number of Ribs 1, Outside Length 5 m, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, A, Application Heavy Industry, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 3 in, Link Connection Type Twist Lock, Maximum Operating Temperature 116 Degrees C, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees C, Minimum Ride Height Above Rim 0 in
Restrictions
WARNING:
This product can expose you to chemicals including Butyl benzyl phthalate (BBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.