Zoro Homepage

Belt Guide, Black

  • Mfr # GR1100L120.00

  • Zoro # G2008017


product price: $109.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
UHMW
Belt Size
Flat
Color
Black
Channel Type
C3
Overall Width
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1100L120.00
Zoro #
G2008017
UPC #
662345038478
Country of Origin
United States

Dimensions

Belt Size
Flat
Overall Width
0.56 in
Length
10 ft
Overall Height
0.79 in
Overall Length
10 ft
For V-Belt Size
Flat

Details

Item
Belt Guide
Material
UHMW
Color
Black
Channel Type
C3
Frame Material
UHMW
For Belt Type
C3

Description

Belt Guide, Color Black, For Belt Type Flat, For V-Belt Size Flat, Frame Material UHMWPE, Guide Design Code C3, Overall Height 0.79 in, Overall Length 10 ft, Overall Width 0.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.