Belt Guide, Black
Mfr # GR2002L120.00
Zoro # G2008093
product price: $161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
0.39 in
Overall Width
1.1 in
Length
10 ft
Color
Black
Material
UHMW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR2002L120.00
Zoro #
G2008093
UPC #
662345038348
Country of Origin
United States
Dimensions
Overall Height
0.39 in
Overall Width
1.1 in
Length
10 ft
Belt Size
Flat
Overall Length
10 ft
For V-Belt Size
Flat
Details
Item
Belt Guide
Color
Black
Material
UHMW
Channel Type
C5
Frame Material
UHMW
For Belt Type
C5
Description
Belt Guide, Color Black, For Belt Type C5, For V-Belt Size C, Frame Material UHMWPE, Overall Height 0.39 in, Overall Length 10 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.