Belt Guide, White
Mfr # GR1001L120.00
Zoro # G2008041
product price: $89.49
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Channel Type
C3
Length
10 ft
Overall Width
0.56 in
Belt Size
Crowned
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR1001L120.00
Zoro #
G2008041
UPC #
662345038324
Country of Origin
United States
Dimensions
Length
10 ft
Overall Width
0.56 in
Belt Size
Crowned
Overall Height
0.79 in
Overall Length
10 ft
For V-Belt Size
Crowned
Details
Item
Belt Guide
Channel Type
C3
Color
White
Material
UHMW
Frame Material
UHMW
For Belt Type
C3
Description
Belt Guide, Color White, For Belt Type C3, For V-Belt Size Crowned, Frame Material UHMW, Overall Height 0.79 in, Overall Length 10 ft, Overall Width 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.