Belt Guide, White
Mfr # GR1101L120.00
Zoro # G2008008
product price: $97.19
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Belt Size
Flat
Overall Width
0.56 in
Color
White
Length
10 ft
Material
UHMW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR1101L120.00
Zoro #
G2008008
UPC #
662345038294
Country of Origin
United States
Dimensions
Belt Size
Flat
Overall Width
0.56 in
Length
10 ft
Overall Height
0.79 in
Overall Length
10 ft
For V-Belt Size
Flat
Details
Item
Belt Guide
Color
White
Material
UHMW
Channel Type
C3
Frame Material
UHMW
For Belt Type
C3
Description
Belt Guide, Color White, For Belt Type Flat, For V-Belt Size Flat, Frame Material UHMWPE, Guide Design Code C3, Overall Height 0.79 in, Overall Length 10 ft, Overall Width 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.