Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Iron Complete, Tip And Paddle

  • Mfr # 5700228

  • Zoro # G0671100


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With
Butt Welding Kit
Includes
Holder
Material
Carbon Steel
Power Source
Electric Corded
Heating Tool Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5700228
Zoro #
G0671100
UPC #
-
Country of Origin
United States

Dimensions

Heating Blade Width
2 in

Details

Item
Heat Iron Complete, Tip And Paddle
For Use With
Butt Welding Kit
Includes
Holder
Material
Carbon Steel
Power Source
Electric Corded
Heating Tool Voltage
115 V AC
Product Type
Heating Tool

Description

Heat Iron Complete, Tip And Paddle, Includes Carrying Case, Cutting Shear, Flash Cutter, Hot Knife, Large Clamp or Mini Clamp, Heating Blade Width 2 in, Heating Tool Voltage 120 V, Power Source Electric Corded, Product Type Hot Knife Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.