Zoro Homepage

Idler, Sprocket, 40 ANSI

  • Mfr # CS4002/CB0004

  • Zoro # G1562531


product price: $23.15
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Outside Dia.
2.98 in
Bore Dia. - Sprockets
11/16 in
Material - Sprockets
Glass-Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS4002/CB0004
Zoro #
G1562531
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
40
Outside Dia.
2.98 in
Bore Dia. - Sprockets
11/16 in
Outside Dia. (In.)
2.98
Length through Bore (In.)
1 in
Bore Dia. (In.)
0.510 to 0.520
ANSI Chain Size
40
Pitch Diameter
2.72 in
Length through Bore
1 in
Outside Diameter
2.98 in
Hub Diameter
1 3/4 in
Tooth Width
0.279 in
Sprocket Width
0.67 in
Bore Diameter
17 mm

Details

Number of Teeth - Sprockets
17
Material - Sprockets
Glass-Reinforced Nylon
Material
Fiberglass-Reinforced Nylon
Item - Idler Sprockets
Idler Sprocket
Characteristics
Lightweight and Quiet
Teeth Material
Glass-Reinforced Nylon
Lubrication
Mobil Polyrex EM, NLGI No. 2
Bearings
Insertion Molded ABEC-1 High Precision
Tightener Shaft Required
No
Number of Teeth
17
Item
Composite Idler Sprocket with Bearing
Chain Number
40
Minimum Operating Temperature
32 Degrees F
For Use With
Sprocket Assemblies, T-Max Tensioner
Resistance Properties
Corrosion Resistant, Wear Resistant
Sprocket Material
Fiberglass-Reinforced Nylon
Maximum Operating Temperature
225 Degrees F
Material Grade
6/6
Maximum Radial Load at Speed
1026 lb @ 300 rpm, 1175 lb @ 200 rpm, 1480 lb @ 100 rpm, 2141 lb @33 rpm, 402 lb @ 5000 rpm, 449 lb @ 3600 rpm, 507 lb @ 2500 rpm, 565 lb @ 1800 rpm, 601 lb @ 1500 rpm, 687 lb @ 1000 rpm, 866 lb @ 500 rpm
Bearing Material
Chrome Steel
Bearing Number
6203-2RS
Bearing Type
Ball

Description

Composite Idler Sprocket with Bearing, Bore Diameter 17 mm, Chain Number 40, Sprocket Material Fiberglass-Reinforced Nylon, Number of Teeth 17, Outside Diameter 2.98 in, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Bearing Type Ball, For Use With Sprocket Assemblies, T-Max Tensioner, Hub Diameter 1 3/4 in, Length through Bore 1 in, Lubrication Mobil Polyrex EM, NLGI No. 2, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.