Idler, Sprocket, 60 ANSI
Mfr # CS6002/CB0004
Zoro # G2769137
product price: $27.89
/eaKey Features
Industry Chain Size
60
Number of Teeth - Sprockets
13
Outside Dia.
3.52 in
Bore Dia. - Sprockets
11/16 in
Material - Sprockets
Glass-Reinforced Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6002/CB0004
Zoro #
G2769137
UPC #
-
Country of Origin
United States
Dimensions
Industry Chain Size
60
Outside Dia.
3.52 in
Bore Dia. - Sprockets
11/16 in
Bore Dia. (In.)
0.510 to 0.520
Outside Dia. (In.)
3.52
ANSI Chain Size
60
Length through Bore (In.)
1 in
Length through Bore
1 in
Pitch Diameter
3.14 in
Outside Diameter
3.52 in
Hub Diameter
1 3/4 in
Bore Diameter
17 mm
Sprocket Width
0.67 in
Tooth Width
0.449 in
Description
Composite Idler Sprocket with Bearing, Bore Diameter 17 mm, Chain Number 60, Sprocket Material Fiberglass-Reinforced Nylon, Number of Teeth 13, Outside Diameter 3.52 in, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Bearing Type Ball, For Use With Sprocket Assemblies, T-Max Tensioner, Hub Diameter 1 3/4 in, Length through Bore 1 in, Lubrication Mobil Polyrex EM, NLGI No. 2, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.