Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 1 In., 6 Bolt

  • Mfr # B302100

  • Zoro # G6649097


product price: $48.69
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302100
Zoro #
G6649097
UPC #
662345043199
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 in
Outside Dia. (In.)
1.969
Overall Length
1.122 in
Outside Dia.
1.969 in
Shaft Dia. (In.)
1
Overall Length (In.)
1.122
Bolt Size
M6 x 20
Shaft Dia. Tolerance
+0/-.002 in
Screw Thread Size
M6 x 20
For Bore Diameter
1 in
Outside Diameter
1 31/32 in
Overall Width
1.122 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
396 ft-lb
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
396
Withstand Temp. (Deg. F)
Dependent on Application
Finish
Oil Dipped
Locking Bolt Quantity
6
Transmissible Thrust (Lbs.)
9,502
Type
B-LOC Series B103
Hub Contact Pressure (PSI)
19,130
Material
Steel
System of Measurement
Inch
Standards
ROHS
Flange Type
None
Maximum Transmitted Torque
396 ft-lb
Hub Contact Pressure
19,130 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 31/32 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 19,130 psi, Maximum Transmitted Torque 396 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.