Zoro Homepage

Keyless Bushing, Dia. 1.25 In., 12 Bolt

  • Mfr # B402104

  • Zoro # G6603773


product price: $39.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2.362
Overall Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B402104
Zoro #
G6603773
UPC #
662345043748
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2.362
Overall Length
0.787 in
Shaft Dia. Tolerance
+0/-.003 in
Bolt Size
M6 x 18
Outside Dia.
2.362 in
Shaft Dia. (In.)
1.25
Overall Length (In.)
787
Overall Width
0.787 in
Screw Thread Size
M6 x 18
Outside Diameter
2 23/64 in
For Bore Diameter
1 1/4 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
586 ft-lb
Transmissible Torque (Ft.-Lbs.)
586
Transmissible Thrust (Lbs.)
11,252
Finish
Oil Dipped
Locking Bolt Quantity
12
Type
B-LOC Series B400
Hub Contact Pressure (PSI)
18,880
Material
Steel
Withstand Temp. (Deg. F)
Dependent on Application
Flange Type
None
Maximum Transmitted Torque
586 ft-lb
System of Measurement
Inch
Hub Contact Pressure
18,880 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 0.787 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,880 psi, Maximum Transmitted Torque 586 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.