Zoro Homepage

Keyless Bushing, Dia. 1.25 In., 8 Bolt

  • Mfr # B602104

  • Zoro # G6646613


product price: $38.89
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2.362
Overall Length
1.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B602104
Zoro #
G6646613
UPC #
662345044318
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 1/4 in
Outside Dia. (In.)
2.362
Overall Length
1.122 in
Overall Length (In.)
1.122
Shaft Dia. (In.)
1.25
Shaft Dia. Tolerance
+0/-.002 in
Bolt Size
M6 x 20
Outside Dia.
2.362 in
For Bore Diameter
1 1/4 in
Screw Thread Size
M6 x 20
Outside Diameter
2 23/64 in
Overall Width
1.122 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
Material - Bushings
Steel
Transmissible Torque
500 ft-lb
Locking Bolt Quantity
8
Hub Contact Pressure (PSI)
16,099
Transmissible Torque (Ft.-Lbs.)
500
Agency Compliance
RoHS
Type
B-LOC Series B106
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Dependent on Application
Material
Steel
Transmissible Thrust (Lbs.)
9,595
Hub Contact Pressure
16,099 psi
System of Measurement
Inch
Flange Type
Flanged
Maximum Transmitted Torque
500 ft-lb
Standards
ROHS

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,099 psi, Maximum Transmitted Torque 500 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.