Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 1.4375 In., 7 Bolt

  • Mfr # B122107

  • Zoro # G6776122


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
For Shaft Dia. - Bushings
1 7/16 in
Outside Dia. (In.)
2.362
Overall Length
2.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B122107
Zoro #
G6776122
UPC #
662345042543
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 7/16 in
Outside Dia. (In.)
2.362
Overall Length
2.126 in
Shaft Dia. (In.)
1.4375
Shaft Dia. Tolerance
+0/-.002 in
Overall Length (In.)
2.126
Bolt Size
M6 x 45
Outside Dia.
2.362 in
Overall Width
2.126 in
Screw Thread Size
M6 x 45
Outside Diameter
2 23/64 in
For Bore Diameter
1 7/16 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
Material - Bushings
Steel
Transmissible Torque
1,006 ft-lb
Finish
Oil Dipped
Type
B-LOC Series B112
Withstand Temp. (Deg. F)
Dependent on Application
Hub Contact Pressure (PSI)
14,083
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
1006
Locking Bolt Quantity
7
Transmissible Thrust (Lbs.)
16,788
Material
Steel
System of Measurement
Inch
Maximum Transmitted Torque
1,006 ft-lb
Hub Contact Pressure
14,083 psi
Standards
ROHS
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 2.126 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 14,083 psi, Maximum Transmitted Torque 1,006 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.