Zoro Homepage

Keyless Bushing, Dia. 1.625 In., 7 Bolt

  • Mfr # B302110

  • Zoro # G7241857


product price: $49.35
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
1 5/8 in
Outside Dia. (In.)
2.953
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302110
Zoro #
G7241857
UPC #
662345043267
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 5/8 in
Outside Dia. (In.)
2.953
Overall Length
1.358 in
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
1.625
Overall Length (In.)
1.358
Bolt Size
M8 x 25
Outside Dia.
2.953 in
Outside Diameter
2 15/16 in
For Bore Diameter
1 5/8 in
Screw Thread Size
M8 x 25
Overall Width
1.358 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
1,439 ft-lb
Transmissible Torque (Ft.-Lbs.)
1439
Material
Steel
Type
B-LOC Series B103
Transmissible Thrust (Lbs.)
21,250
Hub Contact Pressure (PSI)
24,245
Withstand Temp. (Deg. F)
Dependent on Application
Agency Compliance
RoHS
Finish
Oil Dipped
Locking Bolt Quantity
7
Maximum Transmitted Torque
1,439 ft-lb
System of Measurement
Inch
Standards
ROHS
Hub Contact Pressure
24,245 psi
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,245 psi, Maximum Transmitted Torque 1,439 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.