Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 1.875 In., 12 Bolt

  • Mfr # B402114

  • Zoro # G6914747


product price: $55.99
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
3.15
Overall Length
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B402114
Zoro #
G6914747
UPC #
662345043809
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
1 7/8 in
Outside Dia. (In.)
3.15
Overall Length
0.945 in
Bolt Size
M8 x 22
Shaft Dia. Tolerance
+0/-.003 in
Shaft Dia. (In.)
1.875
Outside Dia.
3.15 in
Overall Length (In.)
.945
Overall Width
0.945 in
Screw Thread Size
M8 x 22
For Bore Diameter
1 7/8 in
Outside Diameter
3 9/64 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
1,593 ft-lb
Hub Contact Pressure (PSI)
21,812
Locking Bolt Quantity
12
Finish
Oil Dipped
Material
Steel
Transmissible Thrust (Lbs.)
20,393
Withstand Temp. (Deg. F)
Dependent on Application
Transmissible Torque (Ft.-Lbs.)
1593
Type
B-LOC Series B400
Hub Contact Pressure
21,812 psi
Flange Type
None
System of Measurement
Inch
Maximum Transmitted Torque
1,593 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 1 7/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,812 psi, Maximum Transmitted Torque 1,593 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.