Zoro Homepage

Keyless Bushing, Dia. 2 In., 7 Bolt

  • Mfr # B602200

  • Zoro # G7057547


product price: $46.19
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
3.150
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B602200
Zoro #
G7057547
UPC #
662345044400
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
2 in
Outside Dia. (In.)
3.150
Overall Length
1.358 in
Overall Length (In.)
1.358
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
2
Outside Dia.
3.15 in
Bolt Size
M8 x 25
Screw Thread Size
M8 x 25
For Bore Diameter
2 in
Outside Diameter
3 9/64 in
Overall Width
1.358 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
Material - Bushings
Steel
Transmissible Torque
1,341 ft-lb
Locking Bolt Quantity
7
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
1341
Type
B-LOC Series B106
Withstand Temp. (Deg. F)
Dependent on Application
Hub Contact Pressure (PSI)
17,214
Finish
Oil Dipped
Material
Steel
Transmissible Thrust (Lbs.)
16,094
System of Measurement
Inch
Flange Type
Flanged
Maximum Transmitted Torque
1,341 ft-lb
Hub Contact Pressure
17,214 psi
Standards
ROHS

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,214 psi, Maximum Transmitted Torque 1,341 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.