Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 20mm, 8 Bolt

  • Mfr # B401020

  • Zoro # G6742321


product price: $26.19
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
20 mm
Overall Length
20 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B401020
Zoro #
G6742321
UPC #
662345043373
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
20 mm
Overall Length
20 mm
Shaft Dia. (mm)
20
Shaft Dia. Tolerance
+0/-.05mm
Bolt Size
M6 x 18
Overall Length (mm)
20
Outside Dia. (mm)
47
Outside Dia.
47 mm
For Bore Diameter
20 mm
Outside Diameter
47 mm
Overall Width
20 mm
Screw Thread Size
M6 x 18

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
247 ft-lb
Hub Contact Pressure (PSI)
16,099.218
Withstand Temp. (Deg. F)
Dependent on Application
Type
B-LOC Series B400
Transmissible Thrust (Lbs.)
7,551.225
Locking Bolt Quantity
8
Transmissible Torque (Ft.-Lbs.)
247.096
Finish
Oil Dipped
Material
Steel
Hub Contact Pressure
16,099.218 psi
System of Measurement
Metric
Flange Type
None
Maximum Transmitted Torque
247 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 20 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 20 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 16,099.218 psi, Maximum Transmitted Torque 247 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.