Zoro Homepage

Keyless Bushing, Dia. 2.375 In., 10 Bolt

  • Mfr # B122206

  • Zoro # G6906575


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
For Shaft Dia. - Bushings
2 3/8 in
Outside Dia. (In.)
3.543
Overall Length
2.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B122206
Zoro #
G6906575
UPC #
662345042475
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
2 3/8 in
Outside Dia. (In.)
3.543
Overall Length
2.598 in
Outside Dia.
3.543 in
Bolt Size
M8 x 55
Overall Length (In.)
2.598
Shaft Dia. (In.)
2.375
Shaft Dia. Tolerance
+0/-.002 in
Screw Thread Size
M8 x 55
Overall Width
2.598 in
Outside Diameter
3 17/32 in
For Bore Diameter
2 3/8 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
Material - Bushings
Steel
Transmissible Torque
4,550 ft-lb
Material
Steel
Locking Bolt Quantity
10
Transmissible Thrust (Lbs.)
45,974
Transmissible Torque (Ft.-Lbs.)
4550
Withstand Temp. (Deg. F)
Dependent on Application
Type
B-LOC Series B112
Finish
Oil Dipped
Hub Contact Pressure (PSI)
19,868
Agency Compliance
RoHS
System of Measurement
Inch
Standards
ROHS
Hub Contact Pressure
19,868 psi
Flange Type
None
Maximum Transmitted Torque
4,550 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 19,868 psi, Maximum Transmitted Torque 4,550 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.