Zoro Homepage

Keyless Bushing, Dia. 2.4375 In., 10 Bolt

  • Mfr # B122207

  • Zoro # G6974807


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
For Shaft Dia. - Bushings
2 7/16 in
Outside Dia. (In.)
3.740
Overall Length
2.598 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B122207
Zoro #
G6974807
UPC #
662345042482
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
2 7/16 in
Outside Dia. (In.)
3.740
Overall Length
2.598 in
Overall Length (In.)
2.598
Outside Dia.
3.74 in
Shaft Dia. (In.)
2.4375
Bolt Size
M8 x 55
Shaft Dia. Tolerance
+0/-.002 in
Screw Thread Size
M8 x 55
Outside Diameter
3 47/64 in
Overall Width
2.598 in
For Bore Diameter
2 7/16 in

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,822 psi, Maximum Transmitted Torque 4,669 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.