Zoro Homepage

Keyless Bushing, Dia. 2.4375 In., 9 Bolt

  • Mfr # B302207

  • Zoro # G6464692


product price: $60.75
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
2 7/16 in
Outside Dia. (In.)
3.740
Overall Length
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302207
Zoro #
G6464692
UPC #
662345043328
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
2 7/16 in
Outside Dia. (In.)
3.740
Overall Length
1.358 in
Shaft Dia. Tolerance
+0/-.002 in
Outside Dia.
3.74 in
Bolt Size
M8 x 25
Overall Length (In.)
1.358
Shaft Dia. (In.)
2.4375
Outside Diameter
3 47/64 in
For Bore Diameter
2 7/16 in
Overall Width
1.358 in
Screw Thread Size
M8 x 25

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
2,775 ft-lb
Agency Compliance
RoHS
Finish
Oil Dipped
Transmissible Thrust (Lbs.)
27,322
Hub Contact Pressure (PSI)
24,609
Material
Steel
Transmissible Torque (Ft.-Lbs.)
2775
Locking Bolt Quantity
9
Withstand Temp. (Deg. F)
Dependent on Application
Type
B-LOC Series B103
Hub Contact Pressure
24,609 psi
Standards
ROHS
System of Measurement
Inch
Flange Type
None
Maximum Transmitted Torque
2,775 ft-lb

Description

Keyless Bushing, Flange Type None, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,609 psi, Maximum Transmitted Torque 2,775 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.