Zoro Homepage

Keyless Bushing, Dia. 3 In., 14 Bolt

  • Mfr # B402300

  • Zoro # G7013474


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
For Shaft Dia. - Bushings
3 in
Outside Dia. (In.)
4.724
Overall Length
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B402300
Zoro #
G7013474
UPC #
662345043915
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
3 in
Outside Dia. (In.)
4.724
Overall Length
1.102 in
Overall Length (In.)
1.102
Outside Dia.
4.724 in
Shaft Dia. Tolerance
+0/-0.003 in
Shaft Dia. (In.)
3
Bolt Size
M10 x 25
For Bore Diameter
3 in
Screw Thread Size
M10 x 25
Outside Diameter
4 23/32 in
Overall Width
1.102 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B400
Material - Bushings
Steel
Transmissible Torque
4,730 ft-lb
Type
B-LOC Series B400
Transmissible Thrust (Lbs.)
37,844
Hub Contact Pressure (PSI)
22,487
Transmissible Torque (Ft.-Lbs.)
4730
Material
Steel
Locking Bolt Quantity
14
Finish
Oil Dipped
Withstand Temp. (Deg. F)
Dependent on Application
Flange Type
None
Maximum Transmitted Torque
4,730 ft-lb
Hub Contact Pressure
22,487 psi
System of Measurement
Inch

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 1.102 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 22,487 psi, Maximum Transmitted Torque 4,730 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.