Zoro Homepage

Keyless Bushing, Dia. 3 In., 8 Bolt

  • Mfr # B302300

  • Zoro # G6965612


product price: $70.29
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
3 in
Outside Dia. (In.)
4.724
Overall Length
1.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302300
Zoro #
G6965612
UPC #
662345043359
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
3 in
Outside Dia. (In.)
4.724
Overall Length
1.594 in
Overall Length (In.)
1.594
Bolt Size
M10 x 30
Shaft Dia. (In.)
3
Outside Dia.
4.724 in
Shaft Dia. Tolerance
+0/-.002 in
Screw Thread Size
M10 x 30
For Bore Diameter
3 in
Overall Width
1.594 in
Outside Diameter
4 23/32 in

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
4,923 ft-lb
Agency Compliance
RoHS
Type
B-LOC Series B103
Locking Bolt Quantity
8
Transmissible Thrust (Lbs.)
39,387
Material
Steel
Withstand Temp. (Deg. F)
Dependent on Application
Hub Contact Pressure (PSI)
23,404
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
4923
Maximum Transmitted Torque
4,923 ft-lb
System of Measurement
Inch
Hub Contact Pressure
23,404 psi
Standards
ROHS
Flange Type
None

Description

Keyless Bushing, Flange Type None, For Bore Diameter 3 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 1.594 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 23,404 psi, Maximum Transmitted Torque 4,923 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.