Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 35mm, 8 Bolt

  • Mfr # B301035

  • Zoro # G6831124


product price: $52.85
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
35 mm
Overall Length
28.5 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B301035
Zoro #
G6831124
UPC #
662345043083
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
35 mm
Overall Length
28.5 mm
Outside Dia.
60 mm
Shaft Dia. Tolerance
+0/-.05mm
Outside Dia. (mm)
60
Overall Length (mm)
28.5
Shaft Dia. (mm)
35
Bolt Size
M6 x 20
For Bore Diameter
35 mm
Outside Diameter
60 mm
Overall Width
28.5 mm
Screw Thread Size
M6 x 20

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
751 ft-lb
Withstand Temp. (Deg. F)
Dependent on Application
Transmissible Thrust (Lbs.)
13,093.425000000001
Transmissible Torque (Ft.-Lbs.)
750.8768
Agency Compliance
RoHS
Type
B-LOC Series B103
Locking Bolt Quantity
8
Hub Contact Pressure (PSI)
21,900.738
Material
Steel
Finish
Oil Dipped
Flange Type
None
System of Measurement
Metric
Maximum Transmitted Torque
751 ft-lb
Standards
ROHS
Hub Contact Pressure
21,900.738 psi

Description

Keyless Bushing, Flange Type None, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 21,900.738 psi, Maximum Transmitted Torque 751 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.