Zoro Homepage

Keyless Bushing, Dia. 45mm, 7 Bolt

  • Mfr # B601045

  • Zoro # G6544991


product price: $41.19
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
For Shaft Dia. - Bushings
45 mm
Overall Length
34.5 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B601045
Zoro #
G6544991
UPC #
662345044110
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
45 mm
Overall Length
34.5 mm
Overall Length (mm)
34.5
Outside Dia.
75 mm
Bolt Size
M8 x 25
Shaft Dia. Tolerance
+0/-.05mm
Shaft Dia. (mm)
45
Outside Dia. (mm)
75
For Bore Diameter
45 mm
Outside Diameter
75 mm
Screw Thread Size
M8 x 25
Overall Width
34.5 mm

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 45 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 75 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 1,198 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.