Zoro Homepage

Keyless Bushing, Dia. 50mm, 7 Bolt

  • Mfr # B601050

  • Zoro # G7031315


product price: $41.79
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
For Shaft Dia. - Bushings
50 mm
Overall Length
34.5 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B601050
Zoro #
G7031315
UPC #
662345044127
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
50 mm
Overall Length
34.5 mm
Outside Dia. (mm)
80
Bolt Size
M8 x 25
Overall Length (mm)
34.5
Outside Dia.
80 mm
Shaft Dia. Tolerance
+0/-.05mm
Shaft Dia. (mm)
50
Outside Diameter
80 mm
Screw Thread Size
M8 x 25
For Bore Diameter
50 mm
Overall Width
34.5 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B106
Material - Bushings
Steel
Transmissible Torque
1,330 ft-lb
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
1330.6304
Transmissible Thrust (Lbs.)
16,237.575
Type
B-LOC Series B106
Withstand Temp. (Deg. F)
Dependent on Application
Locking Bolt Quantity
7
Agency Compliance
RoHS
Material
Steel
Standards
ROHS
Flange Type
Flanged
Maximum Transmitted Torque
1,330 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 50 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 80 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 1,330 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.