Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 55mm, 8 Bolt

  • Mfr # T301055

  • Zoro # G6819337


product price: $39.85
/ea

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
For Shaft Dia. - Bushings
55 mm
Overall Length
34.5 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T301055
Zoro #
G6819337
UPC #
662345058797
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
55 mm
Overall Length
34.5 mm
Shaft Dia. Tolerance
+0/-.05mm
Shaft Dia. (mm)
55
Overall Length (mm)
34.5
Bolt Size
M8 x 25
Outside Dia.
85 mm
Outside Dia. (mm)
85
For Bore Diameter
55 mm
Screw Thread Size
M8 x 25
Overall Width
34.5 mm
Outside Diameter
85 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B103
Material - Bushings
Steel
Transmissible Torque
2,198 ft-lb
Hub Contact Pressure (PSI)
24,511.422000000002
Type
B-LOC Series B103
Agency Compliance
RoHS
Transmissible Torque (Ft.-Lbs.)
2198.0480000000002
Transmissible Thrust (Lbs.)
24,382.8
Withstand Temp. (Deg. F)
Dependent on Application
Finish
Oil Dipped
Material
Steel
Locking Bolt Quantity
8
Hub Contact Pressure
24,511.422 psi
Standards
ROHS
Flange Type
None
Maximum Transmitted Torque
2,198 ft-lb
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 55 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 85 mm, Overall Width 34.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 24,511.422 psi, Maximum Transmitted Torque 2,198 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.