Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Bushing, Dia. 60mm, 10 Bolt

  • Mfr # B121060

  • Zoro # G6902734


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
For Shaft Dia. - Bushings
60 mm
Overall Length
66 mm
Material - Bushings
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B121060
Zoro #
G6902734
UPC #
662345042185
Country of Origin
Multiple

Dimensions

For Shaft Dia. - Bushings
60 mm
Overall Length
66 mm
Shaft Dia. Tolerance
+0/-.05mm
Shaft Dia. (mm)
60
Outside Dia.
90 mm
Overall Length (mm)
66
Bolt Size
M8 x 55
Outside Dia. (mm)
90
Overall Width
66 mm
Outside Diameter
90 mm
Screw Thread Size
M8 x 55
For Bore Diameter
60 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
B112
Material - Bushings
Steel
Transmissible Torque
4,561 ft-lb
Type
B-LOC Series B112
Material
Steel
Withstand Temp. (Deg. F)
Dependent on Application
Locking Bolt Quantity
10
Hub Contact Pressure (PSI)
20,015.244000000002
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
4561.3184
Transmissible Thrust (Lbs.)
46,383.3
Agency Compliance
RoHS
Standards
ROHS
Hub Contact Pressure
20,015.244 psi
Maximum Transmitted Torque
4,561 ft-lb
Flange Type
None
System of Measurement
Metric

Description

Keyless Bushing, Flange Type None, For Bore Diameter 60 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 90 mm, Overall Width 66 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 20,015.244 psi, Maximum Transmitted Torque 4,561 ft-lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.